Welcome to Würth Czech Republic For trade customers only
Longlife lamella flap disc for stainless steel
Longlife lamella flap disc for stainless steel - 1
Longlife lamella flap disc for stainless steel - 2
Longlife lamella flap disc for stainless steel - 3
Longlife lamella flap disc for stainless steel - 4
Longlife lamella flap disc for stainless steel - 5
Longlife lamella flap disc for stainless steel - 6

For detailed information, other images and documents, please select individual articles from the following table.

Longlife lamella flap disc for stainless steel

With specially encased, grinding-active ceramic abrasive grain specifically designed for stainless steel and high-alloy steels

See product details

Available in 8 versions
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
For freehand grinding with electric or pneumatic angle grinders.



Circumferential speed max. 80 m/s



Free of iron, chlorine and sulphur (≤ 0.1%)



High-performance abrasive cloth (robust polyester fabric) with additional active grinding coating layer (Top Size coating)



Specially coated active grinding ceramic abrasive grain



Robust backing disc made from glass fabric



Compared to conventional flap discs:


  • Up to four times longer service life

  • Extremely high rate of material removal

  • Finer and more uniform surface quality


High-performance abrasive cloth (ceramic abrasive grain with grinding-active topcoat)


  • Extremely long service life

  • Extremely high rate of material removal

  • Extremely cool grinding

  • No material discolouration

  • Self-sharpening
Notice

Use appropriate protective clothing, e.g. safety goggles, gloves, work shoes and dust mask when working. Always use an appropriate protective hood when performing grinding work. Using damaged discs increases the risk of accidents. Work only with undamaged discs. The permissible circumferential speed may not be exceeded.



For freehand grinding with electric or pneumatic angle grinders.



Clear and correct disc storage


Dry, at +20°C room temperature.

Complies with the most demanding safety requirements of European Standard EN 13743 and the OSA (Organization for Safety of Grinding Tools).