For detailed information, other images and documents, please select individual articles from the following table.
FLAP DISC FOR STAINLESS STEEL
Ceramic abrasive grain specifically designed for stainless steel and high-alloy steel
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
For freehand grinding with electric or pneumatic angle grinders.
Meets the maximum safety requirements in accordance with the EN 13743 European standard.
Free of iron, chlorine and sulphur (≤ 0.1%)
Robust backing disc made from glass fabric
High-performance abrasive cloth (ceramic abrasive grain)
- long service life
- High rate of material removal
- Cool grinding
- No material discolouration
- Self-sharpening
Used for sanding edges and surfaces, dressing and smoothing, deburring and for weld seam processing.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!