Laminate centre clamp
For detailed information, other images and documents, please select individual articles from the following table.
Laminate centre clamp
For frameless photovoltaic modules (laminate modules)
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
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
Certified by First Solar, Calyxo and Q-Cells
Notice
Only suitable for mounting crosswise!
One M8 sliding block, one oval head screw, ISO 7380, M8x35, A2 stainless steel, and one M8 detent edge disc, A4 stainless steel, is required per centre clamp.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!