For detailed information, other images and documents, please select individual articles from the following table.
Klick laminate end clamp for frameless photovoltaic modules (laminate modules)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Certified by First Solar, Calyxo and Q-Cells
The advantages at a glance
- Quick to install
Pre-assembled delivery of all system components and innovative click mounting considerably reduces assembly time.
- Maximum flexibility
The centre and end clamps and tile roof hooks are height adjustable, making them flexible enough for all common module and roofing types.
- Long service life
All system components are manufactured from high-quality aluminium or A2 stainless steel, ensuring a very high level of corrosion resistance.
- Optimal adaptability
Using the telescopic element enables the system to be laid out with millimetre precision. The time-consuming task of cutting the mounting rails to size is completely eliminated.
- Maximum safety
The fastening system meets the requirements of DIN 1055.
Only suitable for mounting crosswise!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!