Welcome to Würth Czech Republic For trade customers only
Large compartment plug-in rack
Large compartment plug-in rack - 1
Large compartment plug-in rack - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Large compartment plug-in rack

For efficient storage of bulky and heavy goods in warehouses, workshops and factories

See product details

Available in 2 versions
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
  • Freely adjustable shelves in 25 mm grid dimensions

  • High stability due to depth bars, support bars and T-profile as frame support

  • Sophisticated system accessories for additional applications can be easily added to the order

  • The pre-assembled frame is quick and easy to put together without any tools
Notice
  • All indicated bay widths are axial dimensions

  • External dimensions: Width of basic rack + 56 mm, width of add-on rack + 0 mm, rack depth = base depth + 26 mm
Application area

If the rack height is more than four times the rack depth, the rack must be secured against tipping.