For detailed information, other images and documents, please select individual articles from the following table.
Laser range finder WDM 201
Laser range finder with digital view finder and 4x zoom
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
4x digital view finder
The cross hairs in the display can be used to focus on the measuring target. This enables measurements to be taken even in bright sunlight.
With integrated incline sensor
Any incline can be quickly and easily determined by positioning the case on a slope.
Indirect height measurement
Heights can be measured without reflection of the laser beam using the digital view finder and the incline sensor.
Other functions
- Digital colour camera (resolution 240 x 240 pixels)
- Digital incline sensor
- Length measurement
- Angle measurement
- Area and volume measurement
- Continuous measurement (measuring tape function)
- Minimum/maximum measurement
- Addition and subtraction
- Pythagorean theorem, solid angles, delimiting
- Incline measurement up to ± 45°
- Calculation of horizontal distance via incline sensor
- Memory for up to 20 measured values
- Sensor for display illumination
- Auto trigger
- Automatic readjustment of the measuring plane
- Solid angle function
- Measurement units: millimetres/inches/feet
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!