For detailed information, other images and documents, please select individual articles from the following table.
Laser range finder WDM 8-14
Highly-precise distance measuring unit according to ISO standard 16331-1
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Highly precise measurements, even in direct sunlight
Integrated colour camera allows digital target tracking.
Sighted target can easily be enlarged
View finder with 4x zoom
Numerous indirect measuring options and spirit levels
360° inclination sensor
Protects against dust and splash water
Degree of protection IP 54
Functions
- Minimum/maximum measurement
- Area/volume
- Triangle/solid angle
- Trapezoidal measurement
- Pythagorean theorem
- Tracking/inclination
- Height profile measurement
- Delimiting function
- Addition/subtraction
- Pocket calculator
Scope of delivery
1x laser rangefinder WDM 8-14, belt pouch, operating instructions on CD, quick-start guide, 2x 1.5 V AA batteries, safety instructions
Data transmission to iPhone and iPad
The measured values can be transmitted to the iPad or iPhone via the Bluetooth smart function using the free Würth app.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!