Welcome to Würth Czech Republic For trade customers only
Solution 416 adjustable foot
Solution 416 adjustable foot - 1
Solution 416 adjustable foot - 2
Solution 416 adjustable foot - 3
Solution 416 adjustable foot - 4
Solution 416 adjustable foot - 5
Solution 416 adjustable foot - 6
Solution 416 adjustable foot - 7
Solution 416 adjustable foot - 8
Solution 416 adjustable foot - 9

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Solution 416 adjustable foot

For OrgaAer Speed Office container
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
  • Complete mounting kit with chassis

  • Quick and easy mounting


Adjustment range from cabinet side to floor:


  • From 12 mm (chassis) + 9 mm (adjustable foot) = 21 mm

  • To 12 mm (chassis) + 15 mm (adjustable foot) + 19 mm (adjustable foot ring) = 46 mm
Notice

Delivery time: five working days

Specified dimensions not binding. Subject to technical changes!