The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Adjustable foot Solution 416
For OrgaAer Speed Office container
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- Complete mounting kit with chassis
- Quick and easy installation
Delivery time: 5 working days
Adjustment range from body side to floor:
From 12 mm (chassis) + 9 mm (adjustable foot) = 21 mm
To 12 mm (chassis) + 15 mm (adjustable foot) + 19 mm (adjustable foot ring) = 46 mm
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!