For detailed information, other images and documents, please select individual articles from the following table.
Lever riveter HNG 26 For installing blind rivets with a diameter of 3.0-6.4 mm in all materials.
For processing blind rivets with a diameter of 3.0-6.4 mm in all materials.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
With pin collection container
In metal case
Includes nozzle for:
- Rivets with a diameter of 3.0-3.2 mm; nozzle hole diameter: 2.3 mm; Art. No. 0946 56 32
- Rivets with a diameter of 4.0 mm; nozzle hole diameter: 2.8 mm; Art. No. 0946 56 40
- Rivets with a diameter of 4.8-5.0 mm; nozzle hole diameter: 3.2 mm Art. No. 0946 56 50
- Rivets with a diameter of 6.0 mm; nozzle hole diameter: 3.7 mm; Art. No. 0946 56 60
- Rivets with a diameter of 6.4 mm; nozzle hole diameter: 4.6 mm; Art. No. 0946 56 880
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!