Welcome to Würth Czech Republic For trade customers only
Lifting frame for HV batteries with chains up to 1,500 kg
Lifting frame for HV batteries with chains up to 1,500 kg - 1
Lifting frame for HV batteries with chains up to 1,500 kg - 2
Lifting frame for HV batteries with chains up to 1,500 kg - 3
Lifting frame for HV batteries with chains up to 1,500 kg - 4
Lifting frame for HV batteries with chains up to 1,500 kg - 5
Lifting frame for HV batteries with chains up to 1,500 kg - 6
Lifting frame for HV batteries with chains up to 1,500 kg - 7
Lifting frame for HV batteries with chains up to 1,500 kg - 8
Lifting frame for HV batteries with chains up to 1,500 kg - 9

For detailed information, other images and documents, please select individual articles from the following table.

Lifting frame for HV batteries with chains up to 1,500 kg

Indispensable when using workshop hoists for safe load handling
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
Appropriate and safe handling


  • Safe lifting, lowering and transporting of heavy components, ideal for HV batteries and large components

  • Uniform load distribution via 4 mounting points with chains, shackles or lifting eye bolts

  • High level of safety due to locking pins at the ends of the main cross member, which prevent the crossbeams from slipping out if used improperly


Versatile


  • The crossbars can each be moved on the main cross member with a stroke of 300 mm, and can each be adjusted in width by 200 mm

  • Optimal adaptation to the battery size and shape


Scope of delivery


  • 1x main cross member

  • 2x crossbars

  • 8x lifting eye bolts

  • 4x lifting chains with 2 shackles each