For detailed information, other images and documents, please select individual articles from the following table.
Two-ply lifting strap
Lifting straps are used where a clean and wide contact surface on the load is required.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
The load pressure is distributed over a large area thanks to the wide contact surface. Sensitive loads and surfaces can be lifted more gently than with a narrow sling.
- Flat woven fabric, with crane loops at both ends
- Reinforced crane loops
- Various sling configurations are possible
- Protects surfaces
- Considerably lower risk of injury compared with conventional slings
- High load-bearing capacity despite own low dead load
- Load capacity can be determined quickly thanks to colour coding
- High abrasion resistance
In accordance with DIN-EN 1492-1
GS-approved
- Extremely rugged and durable sling for all types of loads
- Thanks to their low dead load and high flexibility, the lifting straps have excellent handling properties, which is why they are used both in factories and on construction sites
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!