For detailed information, other images and documents, please select individual articles from the following table.
ABS DOMEWEB Light dome fall-through protection
Easy-to-mount net and anchor point in one for making non fall-through-resistant light domes safe.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Our easy-to-mount light dome netting is clamped around non fall-through-resistant light dome in just a few steps, preventing falling through. In combination with the wrap-around belt strap, the net can also be used as an anchor point for one individual.
DIN EN 795: 2012, B
In accordance with DIN EN 1263-1:2015
GS-BAU-18
Available in sizes:
- 2 x 2 m for light domes up to max. 1.5 m
- 3 x 3 m for light domes up to max. 2.7 m
Easy attachment by means of wrap-around belt strap with ratchet
including Transport bags
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!