Welcome to Würth Czech Republic For trade customers only
Light metal spirit level
Light metal spirit level - 1
Light metal spirit level - 2
Light metal spirit level - 3
Light metal spirit level - 4
Light metal spirit level - 5

For detailed information, other images and documents, please select individual articles from the following table.

Light metal spirit level

Rugged light metal spirit level for metalworking and construction trades
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
Excellent reading and simple determination of gradients


Six-line level for 1% and 2% gradients



Direct testing of gradients


360° rotating angle level with scaling



No liquid discolouration, maximum precision with fluctuating temperatures


Fluorescent level liquid, highly-resistant to UV radiation



Extra-strong hold on pipes, profiles and steel components


Milled measuring surface with V-shaped groove and rare earth magnets



For the toughest applications


Extra-strong die-cast aluminium profile