For detailed information, other images and documents, please select individual articles from the following table.
Lightweight construction anchor W-KL
Anchor made of ABS plastic for secondary mountings. Use in conjunction with a suitable plug screw
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- High-quality ABS
- Fully resistant to rotting
- Thermally stable from -40°C to + 80°C
- Attachment via positive locking
- Anchorage without expansion pressure
- Small edge and axial clearance possible
- For mounting, we recommend the ASSY-D plug screw
- For secondary attachments in aerated concrete
- For the attachment of components in conjunction with a wood or particle board screw (e. g. ASSY-D)
- Outdoors or in wet rooms in conjunction with a stainless-steel screw
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!