Welcome to Würth Czech Republic For trade customers only
Limestop limescale protection for hot-water high-pressure cleaners
Limestop limescale protection for hot-water high-pressure cleaners - 1
Limestop limescale protection for hot-water high-pressure cleaners - 2
Limestop limescale protection for hot-water high-pressure cleaners - 3

For detailed information, other images and documents, please select individual articles from the following table.

Limestop limescale protection for hot-water high-pressure cleaners
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
Reliably prevents lime deposits in parts conducting warm and hot water


  • Significantly extends the HP device service life

  • Reduces maintenance and repair work

  • The heating coils in the HP devices do not accumulate limescale

  • Enables faultless work


Tested and certified quality



Economical to use (6 ml per °dH and m³)


  • Highly effective even with minimum dosage

  • Minimum costs

  • 1 l limestop is sufficient to soften approx. 8,500 l of water with a water hardness of 20°dH


Separates easily


  • Supports the oil separator system functionality

  • Thresholds are observed (hydrocarbon)


Does not compromise the effectiveness of the cleaning agent used



Temperature range up to 140 °C possible

Notice
  • Store in a frost-free place

  • Do not allow product to dry on

  • Do not use on zinc-plated surfaces

  • Protect from frost
Application area
Heating Coil

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.