Welcome to Würth Czech Republic For trade customers only
Line marker
Line marker - 1
Line marker - 2
Line marker - 3
Line marker - 4

For detailed information, other images and documents, please select individual articles from the following table.

Line marker

For manual line marking or using a line-marking trolley. For indoor and outdoor use

See product details

Available in 3 versions
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
Excellent coverage


Good mechanical resistance


Excellent adhesion


  • Suitable for all surface types, even absorbent surfaces

  • Good resistance to adverse weather conditions

  • Long-lasting finish

Quick-drying


Manual application, with a line-marking trolley or a hand-held applicator


  • Clean and precise application

Line marking lasts for approximately 12 months (depending on the type of surface and traffic)


Environmentally and user friendly


  • Toluene-free and xylene-free

  • Lead-free and cadmium-free

  • This product is not harmful, irritant or toxic to aquatic organisms
NoticeCoverage: 50 to 75 linear metres (depending on the type of application and the spray width)
Spray width: 4 cm to 8 cm
Drying time: 15 to 20 mins
This information is based on our own experience. We recommend that you carry out a preliminary test before use. Due to the large number of applications and storage and use conditions, we do not assume any liability for the results of specific applications. We cannot assume any liability for the technical information or advice provided by our customer service, except where the advice or information given falls within the scope of our contractually agreed service or if the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.
Hazardous. Follow the precautions for use.