Welcome to Würth Czech Republic For trade customers only
Lintel casing bracket for door closer with scissor arm mechanism or slide rail
Lintel casing bracket for door closer with scissor arm mechanism or slide rail - 1
Lintel casing bracket for door closer with scissor arm mechanism or slide rail - 2
Lintel casing bracket for door closer with scissor arm mechanism or slide rail - 3
Lintel casing bracket for door closer with scissor arm mechanism or slide rail - 4
Lintel casing bracket for door closer with scissor arm mechanism or slide rail - 5
Lintel casing bracket for door closer with scissor arm mechanism or slide rail - 6
Lintel casing bracket for door closer with scissor arm mechanism or slide rail - 7

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Lintel casing bracket for door closer with scissor arm mechanism or slide rail

See product details

Available in 3 versions
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
  • The lintel casing bracket allows the door closer to be installed at the top on the non-hinge side of doors with deep lintels
Notice

Use of a lintel casing bracket is not permitted for fire and smoke protection doors unless the lintel casing bracket is listed on the approval for the door.

Application area
Lintel casing bracket for door handle STS 370
Lintel casing bracket for door handle STS 370
Lintel casing bracket for the door handle GTS 620, 630, GTS 640, GTS 690 (EN 2-5) and GTS 690 (EN 5-6)
Lintel casing bracket for the door handle GTS 620, 630, GTS 640, GTS 690 (EN 2-5) and GTS 690 (EN 5-6)

Specified dimensions not binding. Subject to technical changes!