For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Total sealing under extreme vibration conditions even at high temperatures
- Heat resistance from -30 °C to +120 °C
- Can be re-used
- Easy, quick and effective assembly
- Effectively replaces previous seals
Mechanical: sealing in transmission and rotation systems.
Automotive: protection of bearings and joints.
Industrial: sealing in industrial machinery and equipment.
The ideal positioning for this seal is in a groove (countersinking, shouldering) corresponding to its outer diameter
- Preparation: clean mounting surfaces to remove debris and contaminants.
- Insertion: position the seal in the groove corresponding to its outer diameter.
- Attachment: make sure the seal is fully seated and maintains even pressure.
- Check: test sealing to ensure there are no leaks.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!