- Total sealing under extreme vibration conditions even at high temperatures
- Heat resistance -30° to +120°C
- Reusable
- Easy, quick and effective assembly
- Effectively replaces previous seals
The ideal positioning for this ring is in a groove (countersinking, shouldering) corresponding to its outer diameter
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!