Welcome to Würth Czech Republic For trade customers only
Universal load dolly
Universal load dolly - 1
Universal load dolly - 2
Universal load dolly - 3

For detailed information, other images and documents, please select individual articles from the following table.

Universal load dolly

The universal load dolly is a problem-solving solution for tilers, removal firms, furniture companies, carpenters, joiners etc.
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
Extremely robust construction


An 18 mm thick multiplex beech plywood panel in conjunction with four permanently attached plastic swivel castors allow loads of up to 500 kg to be carried



Non-slip


A special coating prevents the transported items from sliding around

Application area