For detailed information, other images and documents, please select individual articles from the following table.
Lock piece without cup With adjustment
For multiple locks with two or four bolts (wooden doors)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Slanted screw connection
The 20° slanted screw connection increases break-in protection
The contact pressure of the door can be adjusted either via an eccentric fitting, size 3 ±1.5 mm, or by rotating the lock piece 180°, depending on the lock piece
Lock piece is recessed
Specified dimensions not binding. Subject to technical changes.
For rebated wooden doors with 4 mm rebate space
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!