Welcome to Würth Czech Republic For trade customers only
Lock plate concealed and with infinitely variable adjustment
Lock plate concealed and with infinitely variable adjustment - 1
Lock plate concealed and with infinitely variable adjustment - 2
Lock plate concealed and with infinitely variable adjustment - 3

For detailed information, other images and documents, please select individual articles from the following table.

Lock plate concealed and with infinitely variable adjustment

For multiple locks with two or four bolts
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
  • The 20° angled screw fitting offers increased break-in protection

  • The contact pressure of the door can be adjusted via an eccentric fitting AF 3 ± 1.5 mm or by rotating the lock plate by 180°
Application area
The slanted screw connection of 20° increases break-in/anti-burglary protection.

Dimensions subject to change. Subject to technical changes.