Welcome to Würth Czech Republic For trade customers only
SAM Profi locking beam
SAM Profi locking beam - 1
SAM Profi locking beam - 2
SAM Profi locking beam - 3
SAM Profi locking beam - 4
SAM Profi locking beam - 5
SAM Profi locking beam - 6

For detailed information, other images and documents, please select individual articles from the following table.

SAM Profi locking beam

For optimally securing stored goods in dry and refrigerated trailers, as well as vans
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
For easy clamping and loosening without risk of injury


Thanks to the ergonomic control lever



One locking bar for different applications



  • Continuous adjustment range

  • Telescopic function

  • Both horizontal and vertical operation possible

  • Thanks to the tilt function of the adjustable feet, inclinations can be balanced out.


No tools are required for adjustment



Independent of fixed rail systems in the vehicle


Thanks to special rubber foot



Optimum handling and corrosion-resistant


Made from high-strength aluminium tube

Application area