Welcome to Würth Czech Republic For trade customers only
PREMIUM fabric masking tape
PREMIUM fabric masking tape - 1
PREMIUM fabric masking tape - 2

For detailed information, other images and documents, please select individual articles from the following table.

PREMIUM fabric masking tape

PE-coated fabric tape for long-term masking work for indoor and outdoor use with high initial adhesion

See product details

Available in 2 versions
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
UV filter as intermediate layer


The black PE intermediate layer filters out UV rays, thereby allowing outdoor use.



UV-stabilised rubber adhesive


Experience shows that the tape can be removed from many substrates including outdoors within up to 4 weeks without leaving residue.



High-quality rubber adhesive with high initial adhesion


Excellent adhesion on all non-porous substrates found in the construction sector, e.g. wood, metal, stone.



Can be torn off by hand


Fast, easy application (can be torn both lengthways and crossways).



Dimensionally stable


Completely straight masking is possible.

Notice
  • To ensure residue-free removal, the maximum duration of use should not exceed 4 weeks. The maximum adhesion time can vary, depending on exposure to direct sunlight and season.

  • Consider the surface temperature of metals in direct sunlight. Do not apply to very warm surfaces.

  • Plastic surfaces containing softeners may cause residue to be left behind.
Application area

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!