Welcome to Würth Czech Republic For trade customers only
Long-life grease III
Long-life grease III - 1
Long-life grease III - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Long-life grease III

Lithium-soap, multi-purpose grease with EP additives for high loads

See product details

Available in 2 versions
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
  • For long lubrication intervals

  • Resistant to high pressure due to EP additive

  • Effective sealing action and water resistance

  • Resistant to oxidation and corrosion

  • Free from heavy metals and chlorine

  • Silicone and resin-free
Notice

Greases are supplied in plastic cartridges. The plastic cartridges improve storage (they prevent the grease from oozing out at high temperature). Store cartridges upright in a cool, dry place! The operating instructions of the vehicle, machinery and assembly manufacturers must be observed!

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.