For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products







Variants
Register now and access more than 125,000 products
- Shaft: Suede (thickness 1.8-2.0 mm)
- Lining: breathable, abrasion-resistant textile lining
- Soft padded, closed tongue
- Footbed: removable, anatomically shaped, moisture-absorbent, anti-static and breathable
- Cap: plastic cap
- Midsole: penetration-resistant, metal-free textile midsole
- Outer sole: double polyurethane outer sole, temperature-resistant up to + 140 °C
Safety class S3:
Closed heel area, anti-static, energy absorption capacity in the heel area, energy absorption in the protective toe cap of 200 joules, oil- and petrol-resistant outer sole, penetration-resistant outer sole, water-repellent (not watertight)
Recommended for:
- Roofers
- Carpenters
Suitable for:
- Electricians (voltages up to 1,000 volts)
- Heating and ventilation installation
- General industry
- Automotive workshops
- Sanitation
- Carpentry/joinery
- Building construction
- General industry
- Road construction
- Plastering
- Underground engineering
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!