For detailed information, other images and documents, please select individual articles from the following table.
Low-temperature fixed point bracket, type 173-F-2-K
Fixed-point construction for cold media conducting pipelines
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- Three cold pipe clamps produced from PUR hard foam
- Hot-dip galvanised screws and nuts, FK 8.8
- Suitable for absorbing high pipe shear forces owing to two welded rings
- Bracing with welded junction plates
- Fulfils temperature insulation and diffusion density requirements
Load specifications for standard dimensions at +100°C taking as basis customary screw tightening torques. Note potentially reduced load on clamped connection.
All pipe bearings are also available upon request with pipe clamp rotated 45°.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!