Welcome to Würth Czech Republic For trade customers only
MFD-S multi-purpose drill bit, 1/4-inch hexagonal shank

For detailed information, other images and documents, please select individual articles from the following table.

MFD-S multi-purpose drill bit, 1/4-inch hexagonal shank

The MFD-S multi-purpose drill bit can drill through virtually any material

See product details

Available in 6 versions
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
Extra-sharp cemented carbide cutting edges with special diamond grinding on all sides


  • Clean and precise holes, even when drilling through several different materials in one hole

  • Very suitable for universal use

  • Shatter-proof drilling of hollow-chamber bricks

  • Highly accurate spot drilling

  • Outstanding drilling results in metal


Outstanding, rapid transport of drilling dust


  • Special surface treatment

  • Patented four-step profile


Standard 1/4-inch hex. shank


  • No slippage in the drill chuck

  • Suitable for any bit holder


PGM tested


Suitable for drilling holes intended for anchor connections that are subject to approval.

Notice

Not suitable for impact drilling. For rotary drilling only!