Welcome to Würth Czech Republic For trade customers only
ML 25 AK MIG/MAG hose pack

For detailed information, other images and documents, please select individual articles from the following table.

ML 25 AK MIG/MAG hose pack

Air-cooled, with BIKOX hose pack and KZ-2 central connector
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
  • Ideal for all apparatus construction, vehicle construction, mechanical engineering and steel design

  • Optimal handling thanks to ergonomically designed handle system

  • Original BIKOX hose pack is highly flexible, compact, robust and has a long service life

  • Hose packs have a central connection system, also called "Euro connection"

  • Loads: 230 A CO2, 200 A mixed gas M 21 in accordance with EN 439, 60 % switch-on time

  • Suitable for min./max. wire diameter: 0.8-1.2 mm