Welcome to Würth Czech Republic For trade customers only
MIG WELDING INVERTER MIG 180-S
MIG WELDING INVERTER MIG 180-S - 1
MIG WELDING INVERTER MIG 180-S - 2
MIG WELDING INVERTER MIG 180-S - 3
MIG WELDING INVERTER MIG 180-S - 4
MIG WELDING INVERTER MIG 180-S - 5
MIG WELDING INVERTER MIG 180-S - 6

For detailed information, other images and documents, please select individual articles from the following table.

MIG WELDING INVERTER MIG 180-S

Digitally controled new technology IGBT inverter for MIG welding of thin steel, or stainless steel sheeets up to 1,5mm. Small 5kg weight MIG/MAG wire spool.
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
Switchable in 3 modes


Three different welding modes - MIG, STICK and LIFT/TIG



NO GAS function


No GAS function provides outdoor work with gasless welding wire



Euro plug


Euro plug with Abicor Binzel MB 15AK torch as a standard accessory



IGBT technology


IGBT technology provides flawless welding under unstable voltage (working with generators)



Convenient welding


Can be switched between 2/4 T spot welding



Spot weld function


For jointing thin sheet metal



FLEXIBLE WIRE feeding system


Available for 1kg or 5kg wire spool