Welcome to Würth Czech Republic For trade customers only
HSCo Multi Special G-thread machine tap Blind hole
HSCo Multi Special G-thread machine tap Blind hole - 1
HSCo Multi Special G-thread machine tap Blind hole - 2

For detailed information, other images and documents, please select individual articles from the following table.

HSCo Multi Special G-thread machine tap Blind hole

For universal use in the manufacture of Whitworth pipe threads in steel, stainless steel, cast metals and non-ferrous metals up to a tensile strength of 1,200 N/mm²
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
Suitable for almost all applications


  • Universal geometry for flexible use with practically any material


Geometry and surface


  • Cutting edge geometry with reduced rake angle and optimised clearance angle and microgeometry for a long service life and high process reliability

  • Excellent adhesion of coolants and lubricants, as well as reduced buildup of material deposits due to vaporised surface


Product packaging is made from 100 % PCR (recycled plastic from household waste)

Notice

Sufficient amounts of coolant and lubricant must be added when cutting threads.