Welcome to Würth Czech Republic For trade customers only
Multi-bit screw attachment TBS-M
Multi-bit screw attachment TBS-M - 1
Multi-bit screw attachment TBS-M - 2

For detailed information, other images and documents, please select individual articles from the following table.

Multi-bit screw attachment TBS-M

Indispensable for all drywall builders and wherever series screw connections save time. With matching adapters and bits for drywall screwdriver S 50 TB, cordless drywall screwdriver TBS 12-A and TBS 18-A.
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
Tool-free adjustment of the depth stop


Quick and tool-free adjustment of the depth stop by pushing the locking screw.



Saves time with series screw connections


Suitable for collated screws



High working flexibility


Suitable for screws from 3.5 x 25 mm to 4.2 x 55 mm



Extremely handy and lightweight


No great effort required, even over longer working periods.



Can be placed in the drywall screwdriver system cases


The magazine screw attachment is supplied in a small, handy cardboard box along with adapters and bits.

Notice

When used with drywall screwdriver TBS 12-A, the bit holder must be removed beforehand.