LS27 digital mains detector set
For detailed information, other images and documents, please select individual articles from the following table.
LS27 digital mains detector set
Protected against external voltage (voltage-resistant) up to 400 V
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Continuously adjustable sensitivity
- Adjustable transmission and reception level
- Optical LED display
- Acoustic tone generating alarm
Scope of delivery
- 1x transmitter
- 1x receiver
- 1x alligator clip
- 1x each of coaxial, F and RJ11 adapters
- 1x ground spike
- 1x quick-access case
Notice
- Batteries not included in scope of delivery
- Uses a digital signal that simplifies the search for cables and wires in the ground or in walls. In this way, the receiver can be used to locate the other end of the cable quickly and accurately (even when located in walls and cable ducts) using visual and acoustic signals.
- When measuring, cables or wires do not need to be voltage-free in order to be located
Application area
- Easily locate cables and wires in the ground and in walls
- For telecommunications and network applications
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!