Welcome to Würth Czech Republic For trade customers only
Manual drive-in stamp For system connector
Manual drive-in stamp For system connector - 1
Manual drive-in stamp For system connector - 2

For detailed information, other images and documents, please select individual articles from the following table.

Manual drive-in stamp For system connector
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
  • To efficiently mount system connectors that have been pre-drilled with CNC or VBL-2

  • Flat mounting surface for connectors

  • The fitting and drill hole are not damaged

  • Wide mount for positioning on the edge of the material

  • Joints are mounted according to the angle. With single-pins, the mount can be lowered

  • For system connectors: SV 30, SV 20 E

Specified dimensions not binding. Subject to technical changes!