For detailed information, other images and documents, please select individual articles from the following table.
Paint protection film Würth Mask
PE film for protecting surfaces not to be painted during painting work
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Colour-adhesive
Paint residues and overspray adhere to the film. This eliminates adverse effects and damage to the paintwork
Transparent
Easy to identify contours during cutting
Micro pore-sealed
- Waterproof
- 100% impermeability to paint guaranteed (no colour penetration)
Tear-proof and highly flexible
- High load-bearing capacity
- Readily adaptable
Charged with static electricity
- Film adheres to the object automatically
- Binds dust and dirt
Spots do not form with low residual moisture on object
Würth Mask is a light-grey/transparent, micropore-sealed film that does not allow any spotting, even with minimal residual moisture on the vehicle
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Reliable covering of vehicles and parts before carrying out paint work
Mask off the edges of the surface to be painted with Zebra masking tape. Cover the entire vehicle with Würth Mask (the outer side of the film has Würth printed on it). Cut out the film in the area to be painted using a film knife (follow the course of the adhesive tape with the cut), and then secure the film on the tape previously applied with the masking tape. When working on doors or hoods, overhanging film can also be jammed behind the door or underneath the hood. The surface can now be processed.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!