Welcome to Würth Czech Republic For trade customers only
Paper fold masker
Paper fold masker - 1
Paper fold masker - 2
Paper fold masker - 3
Paper fold masker - 4

For detailed information, other images and documents, please select individual articles from the following table.

Paper fold masker

Pre-folded masking paper with a thin flat crepe adhesive tape for indoor masking

See product details

Available in 2 versions
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
Masking paper with flat crepe adhesive tape


  • Heat-resistant up to 80 °C

  • Suitable for all colours


Coniferous wood kraft paper, natural colour (34 g/m2)


  • Bleed-resistant, pre-folded kraft paper

  • Excellent absorption of water and solvents


Easy and precise to use



Environmentally friendly covering

Notice

To ensure residue-free removal, the tape must be removed immediately after the paint has dried.


The adhesive tape is not UV-resistant and is therefore not suitable for outdoor applications.

Application area

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and the storage and usage conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!