For detailed information, other images and documents, please select individual articles from the following table.
Concrete pin OMG® DCDF-55 (CD-10)
For fastening of insulation and roofing sheeting on sheet metal surfaces. Case-hardened steel, CR-10 coating
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- Fastener length on concrete = roof structure + impact depth min. 25 mm
- Drill hole depth = fastener length + min. 10 mm
- ETA-09/0337 approval
- FM approval
- Tested in accordance with DIN 50018 = 15 Kesternich cycles
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!