Welcome to Würth Czech Republic For trade customers only
CERALINE matting body
CERALINE matting body - 1
CERALINE matting body - 2

For detailed information, other images and documents, please select individual articles from the following table.

CERALINE matting body

For the removal of minor scratches, virtually seamless matting and burnishing and for matching "pre-sanded" sheet metal. For impressive surfaces, cleaning oxide coatings and removing discolouration.

See product details

Available in 12 versions
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
Effective and very long-lasting


Ceramic abrasive grain for a well-defined grinding finish (brushed finish) and a very long service life.



Quick and shoulder-free


Double-impregnated abrasive fleece achieves the required grinding finish with quick and shoulder-free results.



Simple assignment of fineness structure


Colour coding to prevent the different versions from being mixed up.

Notice
  • At high rotation speeds, coarse grain acts finer, and at low speeds fine grain acts coarser

  • Use tools with a low contact pressure; heavy contact pressure causes premature wear

  • If there is insufficient removal, do not increase the contact pressure. Instead, use coarser grains