Welcome to Würth Czech Republic For trade customers only
Test leads, straight

For detailed information, other images and documents, please select individual articles from the following table.

Test leads, straight

Double-insulated, 1.2 m silicone measuring leads, each with 1 x 4 mm safety plug, straight
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
Rated voltage 1000V CAT III 20 A

Notice

Silicone leads = temperature resistant, continuous up to 150°C – briefly up to 250°C, therefore suitable for use in engine compartment as PVC leads (temperature resistant up to 70°C). Very flexible and resistant to buckling at low temperatures thanks to multi-stranded copper wire.