Highest classification class AI in accordance with DIN EN 12380, i.e.
- installation below backup level possible
- Temperature range -20°C to +60°C
No insulation part required for frost protection
A mechanical pipe ventilator allows air into the waste water pipe system to ensure that the sewer gases are carried off to the outside and pressure compensation takes place so that the sealing water in the stench traps is not sucked empty. At the same time, it prevents the sewer gases from flowing into the building. In accordance with EN12056-2, the German residual standard DIN 1986-100 and EN 12380, installations with mechanical pipe ventilators are approved as one of the possible systems.
Type-tested and monitored in accordance with DIN EN 12380, type class A1 due to LGA building technology!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!