Welcome to Würth Czech Republic For trade customers only
1'' torque wrench

For detailed information, other images and documents, please select individual articles from the following table.

1'' torque wrench

Mechanical torque wrench, measuring range 400–2100 Nm
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
Graduated dial in Nm and ft-Ib


Locking of the selected torque thanks to a lock button on the handle


Tightening in clockwise direction of rotation


1-inch reversible ratchet with a return angle of 6°


Touch-sensitive and audible (click) release signal


Dual-material handle can be used as an extension


Accuracy +/- 4%


Supplied in a metal case


Supplied with a calibration certificate

EN ISO 6789:2017 Part 1, Type II, Class A