Corner angle with fabric, flexible
For detailed information, other images and documents, please select individual articles from the following table.
Corner angle with fabric, flexible
For reinforcement of external 50° to 180° corners in ETICS
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
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
Universal application for edges from 50° to 180°
Bendable
Retains shape even after bending
Firmly attached legs, midsection not in plasticised PVC
High degree of tear resistance
Continuous fabric on profile
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!