Welcome to Würth Czech Republic For trade customers only
Biomatic 2.0 mobile parts cleaner

For detailed information, other images and documents, please select individual articles from the following table.

Biomatic 2.0 mobile parts cleaner

Würth BIOMATIC mobile solvent-free degreasing system with a load capacity of 150 kg.

See product details

Available in 1 version
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
Mobile version


  • Can be moved in the workshop to be close to the part to be cleaned

Internal sink dimensions: L67 x D58 x H17 cm


  • Equipped with a cleaning brush

  • The run-off point of the sink is fitted with a 200-micron strainer

Works with innovative bioremediation technology (microorganisms convert grease into CO₂ and water)


  • Solvent-free

  • Less risk to the environment

  • No VOC emission

Non-flammable, non-hazardous degreasing fluid


  • No risk to the user

  • Reduced PPE requirements

Fluid heated to 42°C


  • More effective cleaning

  • More comfortable to use

Significant reduction in user costs


  • No monthly service contract

  • No waste disposal costs

Energy savings thanks to the built-in ECO mode


Supplied with one biological strainer