The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Suitable for rebated corridor and apartment entrance doors
Closed lock case, galvanised
Catch with noise damping
Door can be closed quietly
Profile cylinder perforation with pull-back function
The catch can be operated with the key using the pull-back function
Lock case support in handle area
When using the lock case support in the handle area, a significantly higher torque is possible when screwing on the rosettes, meaning that punching the handle or a breakage to the topcoat of the door is all but excluded
Double-turn
- High level of safety
- Bolt moves 20 mm out of lock
By installing the keyhole insert kit, the lock can be inserted in interior doors
All dimensions in accordance with DIN 18251-1 with fittings openings
Does not include striking plate
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!