The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
With fitting openings
Profile cylinder perforation with pull-back function
The catch can be operated with the key using the pull-back function
Double-turn
- High level of safety
- Bolt moves 20 mm out of the lock
Does not include locking plate.
Classification key in line with DIN EN 12209: 2003
| 3 | S | 5 | 0 | 0 | C | 3 | B | C | 2 | 0 |
Category of use: 3
Long-term functionality: S
Door mass and closing force: 5
Suitability for fire or smoke protection doors: 0
Safety: 0
Corrosion resistance: C
Protection level and drilling resistance: 3
Door-related usage area: B
Type of key operation and lock: C
Type of spindle operation: 2
Key recognition: 0
Specified dimensions not binding. Subject to technical changes!
Suitable for rebated wooden house doors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!