Welcome to Würth Czech Republic For trade customers only
Interior door mortise lock, WC class 1
Interior door mortise lock, WC class 1 - 1
Interior door mortise lock, WC class 1 - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Interior door mortise lock, WC class 1

Light WC/bathroom lock with plastic latch and bolt

See product details

Available in 6 versions
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
  • Closed lock housing with cutouts for fittings

  • Locks via the square bolt

  • Single-turn: Bolt moves 10 mm out of lock
Notice

Does not include locking plate

Specified dimensions not binding. Subject to technical changes!