The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- Closed lock housing, zinc-plated
- Thanks to the noise-suppressing latch, the door can be closed quietly
- Lock case support in handle area
- When using the lock case support in the handle area, a significantly higher torque is possible when screwing on the rosettes, meaning that punching the handle or a breakage to the topcoat of the door is almost excluded
- Keyhole insert system (1 key provided), various locking options
- Single-turn: Bolt moves 10 mm out of lock
Does not include locking plate
Specified dimensions not binding. Subject to technical changes!
Suitable for rebated interior doors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!