Welcome to Würth Czech Republic For trade customers only
Vehicle battery charger 15 A
Vehicle battery charger 15 A - 1
Vehicle battery charger 15 A - 2
Vehicle battery charger 15 A - 3
Vehicle battery charger 15 A - 4
Vehicle battery charger 15 A - 5
Vehicle battery charger 15 A - 6
Vehicle battery charger 15 A - 7
Vehicle battery charger 15 A - 8

For detailed information, other images and documents, please select individual articles from the following table.

Vehicle battery charger 15 A

An easy-to-use yet powerful charger. 12 V.
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
An easy-to-use yet powerful charger


Suitable for charging batteries in passenger cars, trucks, motorhomes etc.



Protected in accordance with IP30



Features a 15-A supply mode


that keeps the battery fully charged even during maintenance and diagnostics work.



Due to its compact design, this charger is also ideal for use in showrooms



Standard charging


For conventional batteries (wet-cell batteries, open design), maintenance-free batteries, gel and closed batteries



Cold charging function


Used when the battery temperature is lower than 5°C and for AGM GEL batteries



Boost function


Intensive mode for deeply discharged batteries



Supply mode


Used as a power supply in the showroom or during maintenance work



Integrated battery tester


4-stage LED display



Multifunctional holding device


Various operating positions are possible thanks to the integrated holding device (standing, hand-held, hanging and wall-mounted — all possible with the same holding device)

Notice

Please note that the spark protection feature will not function in supply mode.

RoHS, REACH, EMV, CE