Welcome to Würth Czech Republic For trade customers only
Multi-line laser MLL 12
Multi-line laser MLL 12 - 1
Multi-line laser MLL 12 - 2
Multi-line laser MLL 12 - 3
Multi-line laser MLL 12 - 4
Multi-line laser MLL 12 - 5
Multi-line laser MLL 12 - 6
Multi-line laser MLL 12 - 7
Multi-line laser MLL 12 - 8
Multi-line laser MLL 12 - 9

For detailed information, other images and documents, please select individual articles from the following table.

Multi-line laser MLL 12

Generates a 360° horizontal line and four vertical lines at 90° degrees to one another. The lines are visible on the floor, walls and ceiling.
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
Self-levelling with pendulum


  • No post-levelling

  • Insensitive to vibrations and temperature fluctuations


Lines can be switched individually


  • Continuous 360° laser line for the wall

  • Plummet dot downwards

  • 4 x 90° vertical lines visible on the floor and ceiling


High-quality horizontal tangent screw


Rotary knob for fine-adjustment of the laser lines



Pulsed laser lines permit use of a laser receiver


Enabling the line to be localised even when visibility is impeded by direct sunlight.



Splash-proof and dust-proof


Degree of protection IP 54